1-1/2 in. Blind Schedule 80 Webb PVC Flange

Part #S853015  |  Manufacturer Part #853-015

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • PVC fittings never rust, scale, or pit, providing many years of maintenance-free service and extended system life
  • Smooth interior walls result in lower pressure loss and higher volume than conventional metal fittings

Specifications

ASME Specifications: ASME B16.5

ASTM Specifications: [ASTM D-1784, ASTM D-2464, ASTM D-2467]

Application: Potable Water

Clean Bagged: No

Color Finish: Grey

End Connection 1: Blind

End Connection 2: Blind

End Connections: Blind

FM Approved: No

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Flange Type: Blind

Material: Plastic

Material Type: PVC

Maximum Pressure: 150 psi

Maximum Temperature: 73

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 61]

Schedule Class: 80