1-1/2 in. Bronze Female Threaded Foot Valve

Part #F4104E  |  Manufacturer Part #4104E

Valve Size:

1-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

End Connection 1: Female Threaded

End Connection 2: Female Threaded

End Connections: Female Threaded

Lead Law Compliant: Yes

Length: 5-7/16 in

Material: Bronze

Maximum Pressure: 250 psi

Type: F4104E

Valve Size: 1-1/2 in

Valve Type: Foot Valve

Width: 2-33/64 in