1-1/2 in. Butt Weld 316L Stainless Steel Short Radius 90 Degree Elbow

Part #G2WCL76J  |  Item #4830972

$ 23.31 EACH
(Pricing is for 1-1/2 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in

    Part #G2WCL76DItem #4830929

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 18.15 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #G2WCL76FItem #4830945

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 18.15 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #G2WCL76GItem #4830954

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 17.71 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #G2WCL76JItem #4830972

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 23.31 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #G2WCL76KItem #4830978

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 31.36 /EACH
    Added to your cart. View Cart
  • 2-1/2 in

    Part #G2WCL76LItem #4830984

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 51.87 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #G2WCL76MItem #4830988

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 66.71 /EACH
    Added to your cart. View Cart
  • 4 in

    Part #G2WCL76PItem #4831010

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 122.15 /EACH
    Added to your cart. View Cart
  • 6 in

    Part #G2WCL76UItem #4831038Mfr. Part #G2WCL76U

    For additional assistance please call 1-800-721-2590.
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart

Product Details

Documents

Specifications

Elbow Degree: 90

End Connection 1: Butt Weld

End Connection 2: Butt Weld

End Connections: Butt Weld

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: [Short Radius, Straight]

Material: Stainless Steel

Material Type: 316L