1-1/2 in. Carbon Steel Square Tube

You last purchased this on
 

1-1/2 in. Carbon Steel Square Tube

This product requires certification to purchase.
You last purchased this on
 

1-1/2 in. Carbon Steel Square Tube

  • Fast #
  • Part #WTB510
  • Item #2106061
  • Manufacturer Part #TB510
4.3 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-36
Material:
Carbon Steel
PipeTubing Size:
1-1/2 in
Wall Thickness:
0.1875 in