1-1/2 in. Sch. 80 A106B Seamless Pipe DRL Double Random Length Black Carbon Steel
1-1/2 in. Sch. 80 A106B Seamless Pipe DRL Double Random Length Black Carbon Steel
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Heavy duty cast brass
- 6" to 12" adjustable centers
- 1-1/2" SMLS PIPE Koppel Steel is a world class producer of high quality seamless standard and line pipe
- Ceramic cartridge
Specifications
- ASTM:
- ASTM A-106 Grade B
- Coating:
- Black
- End Connection 1:
- Beveled
- End Connection 2:
- Beveled
- End Connections:
- Beveled
- Grade:
- B
- Material:
- Carbon Steel
- Origin:
- Domestic
- Pipe Wall Type -:
- Seamless
- PipeTubing Size:
- 1-1/2 in
- Schedule Class:
- 80