1-1/2 in. Sweat x MNPT 90 Degree Cast Bronze Elbow
1-1/2 in. Sweat x MNPT 90 Degree Cast Bronze Elbow
Package Quantity Info:
EA: 1 IP: 5 CA: 50 PT: 1200-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- End Connections: Sweat x Male
- Cast copper
- Dezincification resistant
- The fitting provides a means of changing the pipelines direction 90 degrees in two directions
- ISO 9001 certified
- The 90-degree double elbow features solder cups
- Use in U.S. drinking water applications is prohibited after January 3, 2014
Specifications
- ANSI:
- ANSI B16.15, ANSI B16.18
- ASME:
- ASME B16.15, ASME B16.18
- ASTM:
- ASTM B-584
- Clean Bagged:
- No
- Elbow Degree:
- 90 DD
- End Connection 1:
- Sweat
- End Connection 2:
- MNPT
- End Connections:
- Sweat x MNPT
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Straight, Elbow
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Cast Bronze
- Maximum Temperature:
- 400
- NSF Certified:
- No
- Pressure - Maximum:
- 408 psi