1-1/2 in. Cast Copper x Male 90 Degree Elbow

Part #CCM9LFJ  |  Item #3919393  |  Manufacturer Part #B07090L

$ 100.63 EACH
(Pricing is for 1-1/2 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in

    Part #CCM9LFDItem #3919384Mfr. Part #BF6990L

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 14.04 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #CCM9LFFItem #3919386Mfr. Part #BF7015L

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 28.80 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #CCM9LFJItem #3919393Mfr. Part #B07090L

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 100.63 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #CCM9LFKItem #3919394Mfr. Part #B07115L

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 163.75 /EACH
    Added to your cart. View Cart

Product Details

  • Cast Copper
  • End Connections: Sweat x Male
  • Dezincification resistant

Lead Law Compliant

Documents

Specifications

ASTM Specifications: ASTM B-584

Clean Bagged: No

Elbow Degree: 90

End Connection 1: Sweat

End Connection 2: Male

End Connections: Sweat x Male

FM Approved: No

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: Straight

Lead Law Compliant: Yes

Material: Cast Copper

NSF Certified: No

Type: CCM9LFJ