1 in. FNPT Domestic Black Cast Iron Mechanical Tee
1 in. FNPT Domestic Black Cast Iron Mechanical Tee
Package Quantity Info:
EA: 1 IP: 1 CA: 25 PT: 2253-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Long-lasting, maintenance-free performance
- The locating collar is an integral part of the casting
- Designed for fast installation of bolted branch outlets
- Approved for conventional and arm-over installations
- A zinc-plated high-tensile steel U-bolt ensures rust-free attachment
- A high grade EPDM rubber gasket surrounds the locating collar for accurate, permanent installation and the best seal in the industry
Specifications
- ANSI:
- ANSI B1.20.1
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-126 Class A, ASTM A-153, ASTM B-633
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Fits Pipe Size:
- 1-1/2 in
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Tee
- Material:
- Cast Iron
- Origin:
- Domestic
- Pressure Class:
- 175#
- Temperature Range:
- -20 to 150 Deg F
- UL Listed:
- Yes