1-1/2 in. 304 Stainless Steel Short Sanitary Ferrule
1-1/2 in. 304 Stainless Steel Short Sanitary Ferrule
Package Quantity Info:
EA: 1 IP: 1 CA: 240-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A-270
- Clean Bagged:
- No
- End Connection 1:
- Clamp
- End Connection 2:
- Butt Weld
- End Connections:
- Clamp x Butt Weld
- FM Approved:
- No
- Fits Pipe Size:
- 1-1/2 in
- Fitting Type:
- Ferrule, Sanitary, Short
- IAPMO Listed -:
- No
- Length:
- 1/2 in
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF Certified:
- No
- Origin:
- Global
- UL Listed:
- No
- Weight:
- 0.09 lb