1-1/2 in. Clamp x GHT 304 Stainless Steel Adapter

You last purchased this on
 

1-1/2 in. Clamp x GHT 304 Stainless Steel Adapter

This product requires certification to purchase.
You last purchased this on
 

1-1/2 in. Clamp x GHT 304 Stainless Steel Adapter

  • Fast #
  • Part #G14MPHR74J
  • Item #4830449
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • CLAMP X HOSE BARB
  • Tri-Clamp style hose adapter is available in both 20Ra & 15Ra 316L stainless steel alloy. This product allows for both ease in assembly and breakdown of sanitary line process equipment. The grooved end provides a tight seal for rubber hose connection.
  • 14MPHR - RUBBER HOSE ADAPTER - 1-1/2" X 1/2" X 1-1/2" OAL, Commonly referred to as hose barbs, these stainless steel sanitary fittings are tri-clamp adapters that connect tri-clamp fittings with external rubber hoses utilizing a grooved end to create a tight seal for hose connections. 3-A Certified, CRN Certified
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-270
Application:
Commercial, Beverage, Dairy Processing, Food, Sanitary
End Connection 1:
Clamp
End Connection 2:
GHT
End Connections:
Clamp x GHT
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Adapter, Straight
Length:
1-17/25 in
Material:
Stainless Steel
Material Type:
304
Origin:
Global
Weight:
0.418 lb