1-1/2 in. Copper Double Wye

Part #CCDWVDYJ  |  Item #83421  |  Manufacturer Part #E265300

$ 129.18 EACH
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1-1/2 in

    Part #CCDWVDYJItem #83421Mfr. Part #E265300

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 129.18 /EACH
    Added to your cart. View Cart

Product Details

  • Dezincification resistant
  • DWV

Specifications

ASTM Specifications: ASTM B-584

Clean Bagged: No

End Connection 1: Copper

End Connection 2: Copper

End Connection 3: Copper

End Connection 4: Copper

End Connections: Copper

FM Approved: No

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Size 3: 1-1/2 in

Fitting Size 4: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: [DWV, Straight]

Material: Copper

NSF Certified: No