1-1/2 in. Copper Return Bend

CCDWVRBJ

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES

DESCRIPTION

  • Dezincification resistant
  • DWV

SPECIFICATIONS

ASTM Specifications
ASTM B-584
End Connection 2
Copper
End Connections
Copper
Fitting Size 2
1-1/2 in
Fitting Type
DWV, Straight

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday