1-1/2 in. Copper Test Cap

Part #CDWVTCAPJ  |  Item #27378  |  Manufacturer Part #H173700

$ 3.06 EACH
(Pricing is for 1-1/2 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in

    Part #CDWVTCAPDItem #23420Mfr. Part #H173500

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1.55 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #CDWVTCAPFItem #24446Mfr. Part #H173550

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1.74 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #CDWVTCAPGItem #25481Mfr. Part #H173600

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 3.07 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #CDWVTCAPHItem #26506Mfr. Part #H173650

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 3.05 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #CDWVTCAPJItem #27378Mfr. Part #H173700

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 3.06 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #CDWVTCAPKItem #27904Mfr. Part #H173750

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 6.55 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #CDWVTCAPMItem #174493Mfr. Part #H173800

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 11.51 /EACH
    Added to your cart. View Cart

Product Details

  • Dezincification resistant
  • DWV

Specifications

ANSI Specifications: ANSI B16.22

ASTM Specifications: ASTM B-75

End Connection 1: Sweat

End Connections: Sweat

Fitting Size 1: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: [DWV, Cap]

Height: 1/4 in

Length: 1-33/50 in

Material: Wrot Copper

Origin: Domestic

Type: CDWVTCAPJ

Weight: 0.011