1-1/2 in. Copper Wye
Part #CCDWVYJ | Item #34100 | Manufacturer Part #E090050
All Sizes
Product Details
- Dezincification resistant
- Cast Copper
- End connections: Sweat X Sweat X Sweat
- DWV
Documents
Specifications
ASME Specifications: [ASME B16.18, ASME B16.23]
ASTM Specifications: ASTM B-584
End Connection 1: Copper
End Connection 2: Copper
End Connection 3: Copper
End Connections: Copper
Fitting Size 1: 1-1/2 in
Fitting Size 2: 1-1/2 in
Fitting Size 3: 1-1/2 in
Fitting Sizes: 1-1/2 in
Fitting Type: [DWV, Straight]
Material: Copper
Origin: Global
Type: CCDWVYJ