1-1/2 in. Copper x Female Adapter
Part #CDWVFAJ | Item #22270 | Manufacturer Part #H024500
$
20.34
EACH
(Pricing is for 1-1/2 in)
All Sizes
Product Details
- Dezincification resistant
- WROT
- End connections: Sweat X Female
- DWV
Documents
Specifications
ANSI Specifications: ANSI B16.22
ASTM Specifications: ASTM B-75
End Connection 1: Sweat
End Connection 2: Female
End Connections: Sweat x Female
Fitting Size 1: 1-1/2 in
Fitting Size 2: 1-1/2 in
Fitting Sizes: 1-1/2 in
Fitting Type: [DWV, Straight]
Material: Copper
Type: CDWVFAJ