1-1/2 in. Copper x Female Tee
1-1/2 in. Copper x Female Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- End Connections: Sweat x Sweat x Female
- Flanged and flared fitting options available
- Dezincification resistant
- Cast copper
- Easy to solder
- CSA B125, NSF/ANSI Standard 61
- Special shapes available
- Threaded and drop ear fitting options
- Use in U.S. drinking water applications is prohibited after January 3, 2014
Specifications
- ASTM:
- ASTM B-584
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connection 3:
- FNPT
- End Connections:
- Sweat x Sweat x Female
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Size 3:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Straight
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Cast Copper