1-1/2 in. Copper x FNPT DWV Bronze 90 Degree Elbow
1-1/2 in. Copper x FNPT DWV Bronze 90 Degree Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Cast copper alloy solder joint drainage fittings shall be in accordance with ASME B16.23
- Solder and Threaded connections
- Dezincification resistant
- 90 degree elbows change the direction of the piping 90 degrees and adapt to standard male pipe threads
Documents
Specifications
- Clean Bagged:
- No
- Elbow Degree:
- 90 DD
- End Connection 1:
- Sweat
- End Connection 2:
- FNPT
- End Connections:
- Sweat x FNPT
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Straight, DWV
- IAPMO Listed -:
- No
- Material:
- Bronze
- NSF Certified:
- No
- UL Listed:
- No
- Weight:
- 0.715 lb