1-1/2 in. Sweat x OD Tube Cast Copper and Bronze DWV Adapter
1-1/2 in. Sweat x OD Tube Cast Copper and Bronze DWV Adapter
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- DWV
- End Connections: Slip x OD
- Cast Copper
- The fitting provides a means of adapting a solder connection to an OD tube connection.
- The cast bronze adapter features a solder cup and actual outside diameter tube.
- Dezincification resistant
Specifications
- ANSI:
- ANSI B16.23
- ASME:
- ASME B16.23
- ASTM:
- ASTM B-584
- End Connection 1:
- Sweat
- End Connection 2:
- OD Tube
- End Connections:
- Sweat x OD Tube
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Straight, DWV, Adapter
- Material:
- Cast Copper, Bronze
- Origin:
- Global