1-1/2 in. Copper DWV Trap Adapter w/ Brass Nut
1-1/2 in. Copper DWV Trap Adapter w/ Brass Nut
Package Quantity Info:
EA: 1 IP: 10 CA: 10 PT: 3360-
Pick Up: 0 Available in Leesburg, VA - Available in 7 stores nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- The trap adapter features a solder cup and slip joint connection.
- The fitting provides a means for adapting a solder connection to a slip joint connection.
- Dezincification resistant
Specifications
- ANSI:
- ANSI B16.22
- ASME:
- ASME B16.22
- ASTM:
- ASTM B-75
- Application:
- Residential
- Clean Bagged:
- No
- End Connection 1:
- Female Sweat
- End Connection 2:
- Slip
- End Connections:
- Female Sweat x Slip
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Trap Adapter
- Height:
- 1-4/25 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Length:
- 1-1/2 in
- Material:
- Wrot Copper DWV
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- UL Listed:
- No
- Weight:
- 0.27 lb