1-1/2 in. Copper x Slip-Joint Trap Adapter

Part #CCDWVSJTAJ  |  Item #44811  |  Manufacturer Part #E018050

$ 53.67 EACH
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1-1/2 in

    Part #CCDWVSJTAJItem #44811Mfr. Part #E018050

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 53.67 /EACH
    Added to your cart. View Cart

Product Details

  • Dezincification resistant
  • DWV

Specifications

ASTM Specifications: ASTM B-584

End Connection 1: Sweat

End Connection 2: Slip

End Connections: Sweat x Slip

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: [DWV, Straight]

Material: Cast Copper