1-1/2 in. Copper x Solder Joint Long Turn Wye
Part #CCDWVLTTYJ | Item #27238 | Manufacturer Part #E147050
All Sizes
Product Details
- Dezincification resistant
- Cast Copper
- End connections: Sweat X Sweat X Sweat
- DWV
- Combo
Documents
Specifications
ASME Specifications: ASME B16.23
ASTM Specifications: ASTM B-584 Alloy C84400
Application: [Chilled Water, Commercial, Hot Water, Potable Water, Residential]
Clean Bagged: No
End Connection 1: Copper
End Connection 2: Copper
End Connection 3: Copper
End Connections: Copper
FM Approved: No
Fitting Size 1: 1-1/2 in
Fitting Size 2: 1-1/2 in
Fitting Size 3: 1-1/2 in
Fitting Sizes: 1-1/2 in
Fitting Type: [DWV, Long Turn Pattern, Straight]
Material: Copper
NSF Certified: No
Origin: Domestic
Type: CCDWVLTTYJ