1-1/2 in. Cast Copper DWV P-Trap w/ Cleanout
1-1/2 in. Cast Copper DWV P-Trap w/ Cleanout
Package Quantity Info:
EA: 1 IP: 1 CA: 50 PT: 800-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Cast Copper
- End Connections: Sweat x Sweat
- Dezincification resistant
- NSF certified
- With cleanout
Specifications
- ANSI:
- ANSI B16.18
- ASME:
- ASME B16.23
- ASTM:
- ASTM B-584
- Application:
- Commercial, Residential
- Clean Bagged:
- No
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connections:
- Female Sweat
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- P-Trap
- Length:
- 5-43/50 in
- Material:
- Cast Copper DWV
- NSF Certified:
- Yes
- Origin:
- Domestic
- Weight:
- 1.552 lb