1-1/2 in. FIPT Straight Schedule 80 CPVC Tee

S805015C

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES

DESCRIPTION

SPECIFICATIONS

Application
Industrial
Clean Bagged
No
End Connection 2
FIPT
End Connection 3
FIPT
End Connections
FIPT
FM Approved
No
Fitting Size 2
1-1/2 in
Fitting Size 3
1-1/2 in
Fitting Type
Straight
NSF Certified
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday