1-1/2 in. Flanged 125# Black Cast Iron 90 Degree Elbow

Part #BCIF9J  |  Item #309990  |  Manufacturer Part #0306000209

$ 469.47 EACH
(Pricing is for 1-1/2 in)

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1-1/2 in

    Part #BCIF9JItem #309990Mfr. Part #0306000209

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 469.47 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #BCIF9MItem #33793Mfr. Part #0306000803

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 233.32 /EACH
    Added to your cart. View Cart
  • 4 in

    Part #BCIF9PItem #17650Mfr. Part #0306001207

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 288.54 /EACH
    Added to your cart. View Cart
  • 6 in

    Part #BCIF9UItem #37200Mfr. Part #0306001603

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 451.77 /EACH
    Added to your cart. View Cart
  • 8 in

    Part #BCIF9XItem #20522Mfr. Part #0306001801

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 780.07 /EACH
    Added to your cart. View Cart

Product Details

Specifications

ASME Specifications: ASME B16.4

Clean Bagged: No

Coating: Black

Elbow Degree: 90

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: Straight

Material: Cast Iron

Pressure Class: 125#