1-1/2 in. Flanged x Threaded 125# Black Cast Iron Flange

BCIBFJ

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASME Specifications
ASME B16.4
Coating
Black
End Connection 1
Flanged
End Connection 2
Threaded
End Connections
Flanged x Threaded
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Flange Type
Blind
Material
Cast Iron
Pressure Class
125#

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday