1-1/2 in. Flexible Diamond Hand File

3M05114480829

Manufacturer Part #: 05114480829

Length

1-1/2 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • General purpose hand tool for quick fixes

SPECIFICATIONS

Application
General Purpose
Number of Tools Included
1
Tool Type
File
Width
3/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday