1-1/2 in. FNPT 125# Brass Union

Part #BRLF125UJ  |  Item #3879781  |  Manufacturer Part #NL187-24

$ 131.51 EACH
(Pricing is for 1-1/2 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/4 in

    Part #BRLF125UBItem #3879755Mfr. Part #NL187-04

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 36.83 /EACH
    Added to your cart. View Cart
  • 1/2 in

    Part #BRLF125UDItem #3879767Mfr. Part #NL187-08

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 36.83 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #BRLF125UFItem #3879774Mfr. Part #NL187-12

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 50.61 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #BRLF125UGItem #3879777Mfr. Part #NL187-16

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 76.31 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #BRLF125UHItem #3879779Mfr. Part #NL187-20

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 110.41 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #BRLF125UJItem #3879781Mfr. Part #NL187-24

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 131.51 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #BRLF125UKItem #3879782Mfr. Part #NL187-32

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 177.20 /EACH
    Added to your cart. View Cart

Product Details

  • Material: brass
  • 125#
  • Threaded
  • Domestic

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI B1.20.1, ANSI B15.15, ANSI B16.14, ANSI B16.18]

ASME Specifications: [ASME B1.20.1, ASME B15.15, ASME B16.14, ASME B16.18]

ASTM Specifications: ASTM B-584

Clean Bagged: No

End Connection 1: FPT

End Connection 2: FPT

End Connections: FPT

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: Straight

Lead Law Compliant: Yes

Length: 2-13/20 in

Material: Red Brass

NSF Certified: Yes

NSF Specifications: NSF 61-G

Origin: Domestic

Pressure Class: 125#

Type: BRLF125UJ