1-1/2 in. FNPT Black Pressure Rated Cast Iron 45 Degree Elbow

WBCI4J

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-126, ASTM A-153
Clean Bagged
No
Coating
Black
End Connection 2
FNPT
End Connections
FNPT
Fitting Size 2
1-1/2 in
Fitting Type
Straight
Origin
Domestic

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday