1-1/2 in. Forged Steel Socket Weld Rising Valve Stem Globe Valve

VSW1510J

Manufacturer Part #: VG00000201850

Valve Size

1-1/2 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Round bolted bonnet
  • Spiral wound gasket
  • Open stem and yoke
  • Bolted gland
  • Solid wedge
  • Hard faced seats

SPECIFICATIONS

ANSI Specifications
ANSI B16.34
ASME Specifications
ASME B16.34
ASTM Specifications
ASTM A-105
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
Material
Forged Steel
Type
VSW1510J
Valve Body Style
1 piece
Valve Bonnet Type
Welded
Valve Disc Material
Solid
Valve Operator
Wheel Handle
Valve Port Opening
Standard Port
Valve Seat Material
13% Cr HF
Valve Size
1-1/2 in
Valve Stem
Rising

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday