1-1/2 in. Forged Steel Standard Weight Weldolet
1-1/2 in. Forged Steel Standard Weight Weldolet
Package Quantity Info:
EA: 1 IP: 1 CA: 25 PT: 1200-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Clean Bagged:
- No
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fits Pipe Size:
- 1-1/2 in
- Fitting Type:
- Weldolet
- IAPMO Listed -:
- No
- Material:
- Carbon Steel, Forged Steel
- NSF Certified:
- No
- Outlet Size (in):
- 1.5
- Schedule Class:
- Standard
- UL Listed:
- No