1-1/2 in. Copper 90° Long Turn Elbow (Ftg x Ftg)

You last purchased this on
 

1-1/2 in. Copper 90° Long Turn Elbow (Ftg x Ftg)

This product requires certification to purchase.
You last purchased this on
 

1-1/2 in. Copper 90° Long Turn Elbow (Ftg x Ftg)

  • Fast #
  • Part #CFFLT9J
  • Item #404086
  • Manufacturer Part #9082450
4.1 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Dezincification resistant
  • As well as adapting from a solder connection to a threaded connection
  • Lead-free*
  • 50-year limited warranty
  • ISO 9001 certified
  • The fitting provides a means of changing the pipeline direction 60 degrees
  • The 60-degree elbow features solder cups
  • Requires Certification

Specifications

Application:
Air Conditioning, Refrigeration
Clean Bagged:
No
Elbow Degree:
90 DD
End Connection 1:
Male Sweat
End Connection 2:
Male Sweat
End Connections:
Male Sweat
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Long Turn Elbow
IAPMO Listed -:
No
ISO:
ISO 9001
Material:
Wrot Copper
NSF Certified:
No
UL Listed:
No
Weight:
0.646 lb