1-1/2 in. Galvanized Double Fastener Strap for CPVC Pipe

Part #BFIG23PGLJ  |  Item #1898260  |  Manufacturer Part #Y133014GP

Fits Pipe Size:

1-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Coating: Plastic

Fits Pipe Size: 1-1/2 in

Height: 1-187/1000 in

Length: 4-397/1000 in

Material: Galvanized

Weight: 3/25

Width: 2-11/250 in