1-1/2 in. x 21 ft. Threaded Schedule 40 Domestic Galvanized Carbon Steel Pipe

You last purchased this on
 

1-1/2 in. x 21 ft. Threaded Schedule 40 Domestic Galvanized Carbon Steel Pipe

This product requires certification to purchase.
You last purchased this on
 

1-1/2 in. x 21 ft. Threaded Schedule 40 Domestic Galvanized Carbon Steel Pipe

  • Fast #
  • Part #DGPPEA795GLJ
  • Item #5168729
  • Manufacturer Part #7220721000
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
$1.00 per FOOT
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-795
Application:
Fire Protection
Coating:
Galvanized
Diameter - Inside 1:
1-67/100 in
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
Yes
Grade:
A
Length:
21 ft
Material:
Carbon Steel
Origin:
Domestic
PipeTubing Size:
1-1/2 in
Pressure - High:
300
Schedule Class:
40
UL Listed:
Yes