1-1/2 in. Grade 2-Hole Hex Nut in Black

Part #BA194G2HHNJ

Inside Diameter:

1-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Black

Inside Diameter: 1-1/2 in

Material: Stainless Steel