1-1/2 x 1-11/50 in. Weld Pin (Pack of 3000)
This product has been replaced by
Manufacturer Part #308231
1-1/2 x 1-11/50 in. Weld Pin (Pack of 3000)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Eliminate welding, electrical problems
- Bites into, does not penetrate sheet metal
- Fasten insulation to sheet metal
- Standard packaging is in 1-gallon buckets
- Exceeds SMACNA Standards
- Bulk fasteners are packaged in 5-gallon buckets
- Feeds automatically into application equipment
- Withstand pulls to 120 pounds
- Cycle time - grip nail and sheet metal bonding is instantaneous
- Impact fasteners - bites into, but does not puncture sheet metal
Documents
Specifications
- Coating:
- Chromated, Zinc Plated
- Diameter:
- 1-1/2 in
- Length:
- 1-11/50 in
- Package Quantity:
- Pack of 3000
- Product Type:
- Insulation Fastener