1-1/2 in. Grooved Ductile Iron 90 Degree Drain Bend

You last purchased this on
 

1-1/2 in. Grooved Ductile Iron 90 Degree Drain Bend

This product requires certification to purchase.
Brand image
You last purchased this on
 

1-1/2 in. Grooved Ductile Iron 90 Degree Drain Bend

  • Fast #
  • Part #S65E3014
  • Item #3883786
  • Manufacturer Part #65E 3014
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Coating:
Painted
Color Finish Name:
Orange
Elbow Degree:
90 DD
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Bend, Straight
Material:
Ductile Iron
NSF Certified:
No
Origin:
Global
UL Listed:
Yes
Weight:
1.2 lb