1-1/2 in. Hot Dipped Galvanized Forged Steel Union with Brass Seat
1-1/2 in. Hot Dipped Galvanized Forged Steel Union with Brass Seat
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Clean Bagged:
- No
- Coating:
- Hot Dipped Galvanized, Galvanized
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Straight
- IAPMO Listed -:
- No
- Material:
- Forged Steel, Brass
- NSF Certified:
- No
- Type:
- IHDFSUJ
- UL Listed:
- No