1-1/2 in. Hub PVC DWV Wye

Part #PDWVYJ  |  Item #35921  |  Manufacturer Part #PVC 00600 0800

$ 11.13 EACH
(Pricing is for 1-1/2 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1-1/4 in

    Part #PDWVYHItem #115429Mfr. Part #PVC 00600 0600

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 18.56 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #PDWVYJItem #35921Mfr. Part #PVC 00600 0800

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 11.13 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #PDWVYKItem #19241Mfr. Part #PVC 00600 1000

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 10.98 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #PDWVYMItem #2490Mfr. Part #PVC 00600 1200

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 29.64 /EACH
    Added to your cart. View Cart
  • 4 in

    Part #PDWVYPItem #37908Mfr. Part #PVC 00600 1400

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 53.78 /EACH
    Added to your cart. View Cart
  • 6 in

    Part #PDWVYUItem #20887Mfr. Part #PVC 00600 1600

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 172.48 /EACH
    Added to your cart. View Cart
  • 8 in

    Part #PDWVYXItem #23397Mfr. Part #PVC 00600 1800

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 304.08 /EACH
    Added to your cart. View Cart

Frequently Purchased Together

+
+
+
+
$0

Product Details

  • Manufacturer may vary by location
  • For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications

Specifications

ASTM Specifications: ASTM D-1784, ASTM D-2665, ASTM D-3311

Application: Non-pressure Applications

Clean Bagged: No

Color Finish: White

Color Finish Category: Whites

End Connection 1: Hub

End Connection 2: Hub

End Connection 3: Hub

End Connections: Hub

FM Approved: No

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Size 3: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: DWV, Straight, Wye

Material: Plastic

Material Type: PVC

Maximum Pressure: 150 psi

Maximum Temperature: 140

Minimum Temperature: 32

NSF Certified: Yes

NSF Specifications: NSF 14

Origin: Domestic

Schedule Class: 40

Temperature Range: 32 to 140 Deg F