1-1/2 in. Insert Straight PVC 90 Degree Elbow

Part #PI9J  |  Item #17606  |  Manufacturer Part #1406-015

$ 4.67 EACH
(Pricing is for 1-1/2 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in

    Part #PI9DItem #30231Mfr. Part #1406-005

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2.61 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #PI9FItem #14001Mfr. Part #1406-007

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 3.20 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #PI9GItem #49497Mfr. Part #1406-010

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 3.54 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #PI9HItem #33278Mfr. Part #1406-012

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 3.97 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #PI9JItem #17606Mfr. Part #1406-015

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 4.67 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #PI9KItem #1375Mfr. Part #1406-020

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 6.55 /EACH
    Added to your cart. View Cart

Product Details

Documents

Specifications

ASTM Specifications: [ASTM D-1784, ASTM D-2466, ASTM D-2609]

Clean Bagged: No

Elbow Degree: 90

End Connection 1: Barbed

End Connection 2: Barbed

End Connections: Barbed

FM Approved: No

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: Straight

Material: Plastic

Material Type: PVC

NSF Certified: No

Weight: 0.23