1-1/2 in. Insert x Socket Straight Schedule 40 PVC Adapter
Part #SPE474015 | Item #4486575 | Manufacturer Part #474-015
All Sizes
Product Details
Specifications
ASTM Specifications: [ASTM D-2609, ASTM D-2104, ASTM D-2239]
Clean Bagged: No
Color Finish: White
End Connection 1: Insert
End Connection 2: Socket
End Connections: Insert x Socket
FM Approved: No
Fitting Size 1: 1-1/2 in
Fitting Size 2: 1-1/2 in
Fitting Sizes: 1-1/2 in
Fitting Type: Straight
IAPMO Listed: No
Material: Plastic
Material Type: PVC
NSF Certified: No
Schedule Class: 40