1-1/2 in. IPS Butt Fusion Straight DR 11 HDPE Flange Adapter

Part #PEI11BFVFLAJ

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Documents

Specifications

ASTM Specifications: ASTM D-3350

Application: Pressure

Clean Bagged: No

End Connection 1: IPS

End Connection 2: IPS

End Connections: IPS

FM Approved: No

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: Straight

IAPMO Listed: No

Material: Plastic

Material Type: HDPE

Maximum Pressure: 160 psi

NSF Certified: Yes

NSF Specifications: NSF 61

Pressure Class: 150#

Schedule Class: DR 11

Type: PEI11BFVFLAJ