1-1/2 in. OD Tube Schedule 40 PVC Saddle in White

You last purchased this on
 

1-1/2 in. OD Tube Schedule 40 PVC Saddle in White

This product requires certification to purchase.
You last purchased this on
 

1-1/2 in. OD Tube Schedule 40 PVC Saddle in White

  • Fast #
  • Part #S463015
  • Item #541258
  • Manufacturer Part #463-015
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-1784, ASTM D-1785, ASTM D-2466
Clean Bagged:
No
Color Finish Name:
White
End Connection 1:
OD Tube
End Connections:
OD Tube
Fits Pipe Size:
1-1/2 in
Fitting Type:
Saddle
Material:
Plastic
Material Type:
PVC
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Schedule Class:
40
Tap Size:
1-1/2 in