1-1/2 in. IPS Zinc Magnesium Strut Clamp for 18 - 60mm Steel Pipes and EMT Conduits

Part #W2015048  |  Manufacturer Part #2015048

Fits Pipe Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed to be used with steel pipes and EMT conduit
  • One piece design means no loose or missing parts
  • Versatile 3 way use: on strut, on threaded rod and directly to the wall or ceiling
  • Easier, faster and safer - installs with only one hand
  • 3 way screw head: Phillips, flat and hex
  • Unique design allows one clamp to fit multiple pipe sizes meaning less items to stock
  • Boxed for easy handling - no more bags
  • Test reports: Strength: 2017-TR15XXXX-VX

Specifications

Brand Model Compatibility: 18 - 60mm Steel Pipes and EMT Conduits

Coating: Zinc Magnesium

End Connections: IPS

Fits Pipe Size: 1-1/2 in

Height: 3-7/100 in

Material: Steel

UL Listed: No

Width: 17/20 in