1-1/2 in. Lap Joint 150# 316L Stainless Steel Flange

Part #DS6LLJFJ

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

End Connection 1: Lap Joint

End Connection 2: Lap Joint

End Connections: Lap Joint

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: Straight

Material: Stainless Steel

Material Type: 316L

Pressure Class: 150#