1-1/2 in. Male x Slip-Joint Trap Adapter
Part #CDWVMSJTAJ | Item #62130 | Manufacturer Part #H033050
$
38.10
EACH
(Pricing is for 1-1/2 in)
All Sizes
Product Details
- Dezincification resistant
- Wrot copper
- End Connections: Male x Slip Joint
- DWV
Documents
Specifications
ANSI Specifications: ANSI B16.22
ASTM Specifications: ASTM B-75
End Connection 1: Male
End Connection 2: Slip
End Connections: Male x Slip
Fitting Size 1: 1-1/2 in
Fitting Size 2: 1-1/2 in
Fitting Sizes: 1-1/2 in
Fitting Type: [DWV, Straight]
Material: Copper
Type: CDWVMSJTAJ