1-1/2 in. Meter Gasket

Part #T150NDM8T2  |  Item #2404530  |  Manufacturer Part #150NDM8T2

Call for Pricing EACH

Diameter:

1-1/2 in
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

CARB OTC LEED Compliant: No

Diameter: 1-1/2 in

GSA Approved: No

IAPMO Listed: No

NSF Certified: No

UL Listed: No