1-1/2 in. MIP x FIP 300# Black Malleable Iron Union

B300MFUJ

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES

DESCRIPTION

SPECIFICATIONS

Coating
Black
End Connection 2
FIP
End Connections
MIP x FIP
Fitting Size 2
1-1/2 in
Fitting Type
Straight
Lead Law Compliant
Yes
Origin
Domestic

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday