1-1/2 in. MIPT x Slip Straight Schedule 80 PVC Adapter
1-1/2 in. MIPT x Slip Straight Schedule 80 PVC Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- MIPT
- End Connection 2:
- Slip
- End Connections:
- MIPT x Slip
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Straight
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Pressure - Maximum:
- 240 psi
- Schedule Class:
- 80