1-1/2 in. MNPT Insertion Flow Sensor Stainless Steel for 3 to 12 in. Piping
1-1/2 in. MNPT Insertion Flow Sensor Stainless Steel for 3 to 12 in. Piping
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Great for clean or slightly turbid, full pipe applications
- Hot Tap models have isolation valves that allow for installation and removal while under pressure
- The IP100/200-Series are adjustable depth insertion paddlewheels
- Available in either Brass for non-potable water applications or Stainless Steel for potable water applications
- A modular system of electronics can be installed directly on the flow sensor or mounted remotely
Specifications
- CE Approved:
- Yes
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fits Pipe Size:
- 3 in - 10 in
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- ISO:
- ISO9001:2008
- Material:
- Stainless Steel
- Material Type:
- 316 SS
- Power Source:
- DC
- Pressure - Maximum:
- 200 psi
- Product Type:
- Flow Sensor