1-1/2 x 2 in. MNPT Schedule 40 316L Stainless Steel Threaded Both End Nipple

DS46NJ

Length

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Manufacturer may vary by location
  • Stainless steel nipples are completely traceable and the impeccably clean and consistent threads offer trouble-free connections
  • Superior mechanical properties at sub-zero temperatures

SPECIFICATIONS

ASTM Specifications
ASTM A-312, ASTM A-733
Clean Bagged
No
End Connection 2
MNPT
End Connections
MNPT
Fitting Size 2
1-1/2 in
Fitting Type
Straight
Type
DS46NJK

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday